Keene - LP32W - 71W 120-277V 4000K LytePro32 LED Wall Pack, White

CAD$531.57

Product code: KEELP32W

Manufacturer: Philips

Brand: Keene

Part Number: LP32W

 Out of Stock

Details

The architecturally styled LytePro 32 LED Wall Sconce is a compact LED luminaire designed for exterior wall mounting in commercial applications, providing a sense of security and general purpose area illumination along building perimeters 14' and taller. LytePro 32 achieves up to 98 LPW to provide an efficient alternative to traditional light sources. Features: - Photocell and motion response available - Title 24 compliant - Suitable for use in extreme temperatures - DLC qualified - Full cutoff optics - Excellent photometric performance - Easy mounting - Significant energy savings - 100,000 hour lifetime - Excellent uniformity Applications: - Bridges, Monuments, Facades

Color White
Material Aluminum
Height 4.6 Inch
Width 12 Inch
Wattage 71
Voltage 120
Temp in K 4000
Lumens 5700
Specification  Detailed Specifications