Keene - LP7W - FIXT WALL PAK 13W LED 120V WHI

CAD$147.90

Product code: KEELP7W

Manufacturer: Philips

Brand: Keene

Part Number: LP7W

 Out of Stock

Details

The all new Lytepro7 Series Architectural wall sconce is less than half the size of traditional wall-type fixtures. It is designed using high performance LEDsources for maximum output and uniform light distribution. It features a 555 lumen system that provides advantageous replacement of 35W HPS, 28 CFL or 100 W incandescent with only 13 W energy consumption.It provides safety and security in residential and light commercial applications in locations such as entrances, over garages, illuminate house numbers, wall signs and location along perimeters and pathways. Energy efficient and long lasting, it has an average rated life of 60,00 hours and neutral color temperature of 41000K that delivers light with minimal waste. cULus listed and cETLus tested suitable for wet location.

Certifications C UL Listed
Material Aluminum
Height 98 Inch
Width 192 Inch
Specification  Detailed Specifications