Keene - PW15-NW-G1-8-BZ - 15W 120/208/240/277V 1656LM 4000K Low Profile Wall LED, Bronze

CAD$ 145.32 CAD$ 109.98

Product code: KEEPW15NWG18BZ

Manufacturer: Philips

Brand: Keene

Part Number: PW15-NW-G1-8-BZ

  In Stock in Gescan

Details

The Low Profile Wall Mount features a discreet design that will complement any building exterior.

FEATURES & BENEFITS:

• Energy saving LED technology
• Architectural bronze finish
• 5 year limited warranty
• Low profile design complements surroundings
• Full cutoff performance for optimal illumination
• Easy mounting for simple installation
• Long life and reduced maintenance

UPC 783352024299
Color Bronze
Wattage 15
Voltage 120
Temp in K 4000
Lumens 1656
Specification  Detailed Specifications