Keene - PW50-NW-G1-6-BZ - 50W 347V 4000K 5121LM Low Profile Wall LED, Bronze

CAD$ 317.90 CAD$ 244.98

Product code: KEEPW50NWG16BZ

Manufacturer: Philips

Brand: Keene

Part Number: PW50-NW-G1-6-BZ

  In Stock in Gescan

Details

The Low Profile Wall Mount features a discreet design that will complement any building exterior.

FEATURES & BENEFITS:

• Energy saving LED technology
• Architectural bronze finish
• 5 year limited warranty
• Low profile design complements surroundings
• Full cutoff performance for optimal illumination
• Easy mounting for simple installation
• Long life and reduced maintenance

UPC 783352024343
Color Bronze
Wattage 50
Voltage 347
Temp in K 4000
Lumens 5121
Specification  Detailed Specifications