Keene - TW20-NW-G1-8-BZ - 20W 120-277V 2277LM 4000K TW Series Tall LED Wall Pack, Bronze

CAD$115.47

Product code: KEETW20NWG18BZ

Manufacturer: Philips

Brand: Keene

Part Number: TW20-NW-G1-8-BZ

  In Stock in Gescan

Details

This lightweight and compact wall pack is only 20 watts, but equal to 70 watts of HID illumination. Installation is quick and easy, the Tall Wall Pack mounts to a standard 3 and a half or 4 inch j- box. The bronze housing is die cast aluminum and impact resistant polycarbonate, with a frosted lens.
UPC 783352024053
Color Bronze
Wattage 20
Voltage 120
Temp in K 4000
Lumens 2277
Specification  Detailed Specifications