Lightolier - 1050LRN0927 - 5" 20W 120V 2700K 900LM Lytecaster® Xceed Round LED Light Engine

CAD$118.31

Product code: LCL1050LRN0927

Manufacturer: Philips

Brand: Lightolier

Part Number: 1050LRN0927

 Out of Stock

Details

Xceed LED Redefining Lighting Sustainability Beyond Green was just the beginning… In 2008, the first generation of Xceed luminaires broke new ground with highly costeffective CFL downlights. But today architects and lighting design professionals are able to redefine lighting sustainability with Xceed LED. Its long-life LED source delivers fast, investment smart returns, featuring a payback of less than 2 years! Discover all Xceed LED has to offer, including excep-tional energy efficiency, mounting simplicity and over-all value.

UPC 624563182470
Color Black
Certifications C UL Listed
Material Steel
Diameter 127 Inch
Specification  Detailed Specifications