Lightolier - 1050LRN0935 - 5" 20W 120V 3500K 1000LMS Lytecaster® Xceed Round LED Light Engine

CAD$118.31

Product code: LCL1050LRN0935

Manufacturer: Philips

Brand: Lightolier

Part Number: 1050LRN0935

 Out of Stock

Details

Xceed LED Redefining Lighting Sustainability Beyond Green was just the beginning… In 2008, the first generation of Xceed luminaires broke new ground with highly costeffective CFL downlights. But today architects and lighting design professionals are able to redefine lighting sustainability with Xceed LED. Its long-life LED source delivers fast, investment smart returns, featuring a payback of less than 2 years! Discover all Xceed LED has to offer, including exceptional energy efficiency, mounting simplicity and over-all value

UPC 624563182487
Color Black
Certifications C UL Listed
Material Steel
Length 610 mm
Width 209 mm
Specification  Detailed Specifications