Lightolier - 1050LRN09D1N - 120V Xceed Round LED Frame-In Kit Low-Profile IC AirSeal with Nails

CAD$96.97

Product code: LCL1050LRN09D1N

Manufacturer: Philips

Brand: Lightolier

Part Number: 1050LRN09D1N

 Out of Stock

Details

Low-Profile IC AirSeal which comes with standard with preset mounting screws and nails. Constructed from .026" 23ga galvanized steel, XCEED Round Airseal ® housing minimizes air leakage to less than 2 CFM at 1.57PSF (or 75PA), which complies with Title 24, the International Energy Conservation Code, and Washington State Energy Code (Section 502.4). This reduces heat loss and condensation in ceiling. It features an access door for inspection of junction box. cULus listed for direct contact with thermal insulation. This comes with a 5 year Manufacturer's Warranty covering all components.

UPC 624563182456
Certifications cULus Listed
Material .026" 23ga Galvanized Steel.
Length 610 Inch
Width 356 Inch
Specification  Detailed Specifications