Lightolier - 1050LRNDLWB - 5" Lytecaster® LED, Round Lensed Downlight, Light Engine/Trim, White

CAD$18.03

Product code: LCL1050LRNDLWB

Manufacturer: Philips

Brand: Lightolier

Part Number: 1050LRNDLWB

 Out of Stock

Details

XCEED Round Trim Lensed Downlight is constructed from injection molded non-yellowing Polycarbonate plastic with white baffle / white flange finish. The lens is 1/8" (6mm) thick high transmission soda lime glass and has a solite texture to reduce visibility to the LEDs. It features Tortiontite springs which permit easy and fast installation of trim and assure snug fit on ceiling.cULus Listed, the round lensed downlight trim is suitable for wet location and comes with a 5 year warranty. Xceed LED Trim: Faceplate trims provide more light output than a 65W BR30 with high transmission, non yellowing lens. cULus listed for wet location.

UPC 624563182517
Certifications C UL US Listed
Material Molded Plastic
Diameter 5 Inch
Specification  Detailed Specifications