Lightolier - 912400543570 - 6" 120/277V 3500K 1500LM Commercial Retrofit Downlight, White

CAD$59.12

Product code: LCLCR6R15935UW

Manufacturer: Philips

Brand: Lightolier

Part Number: 912400543570

  In Stock in Gescan

Details

Eliminate the need for ordering different products and determining different lumen/light level for different ceiling heights with the new Commercial Retrofit Downlight with selectable lumen output switch. Flexible and strong spring clips allows for easy installation into a wide range of existing downlight frames and ceiling openings. Combine that with a large flange that allows retrofit capabilities into a variety of commercial recessed cans and you have the optimal solution for new or existing projects.

Benefits
  • Adjustable lumen output switch = great for varying ceiling heights and different light level needsSimplified installation, perfect for CFL retrofits or new construction applicationsGlare-reducing lens provides soft uniform light
Features
  • Adjustable lumen output switch allows you to make choices while you install or afterwardSturdy metal clips provide a solid fit and easy installationOut-of-the-box pre-wired with flexible metal conduit and easy-twist quick connectorUniversal voltage 120-277V50,000 hour rated life (L70)
Applications
  • Hospitals and Care CentersHospitalityRetailMulti-family developments and Assisted Living facilities
UPC 190096017676
Color White
Temp in K 3500
Lumens 1500
Specification  Detailed Specifications