Lightolier - CP430K6 - 4" 8W 120V 3000K 600LM Philips Lightolier® Core Pro LED Module, White

CAD$57.04

Product code: LCLCP430K6

Manufacturer: Philips

Brand: Lightolier

Part Number: CP430K6

  Limited quantity: 1 In Stock

Details

Philips Lightolier CorePro LED Downlights are a family of LED retrofit downlights. CorePro luminaires are the perfect solution for retrofit, new construction and remodel applications. It is used in many existing residential and commercial applications. Its reflector is constructed from one piece self flange 0.032" thick 20 gauge aluminum. It features high transmitting PMMA 1.5 mm thick lens allowing for smooth , diffused light pattern. This luminaire has an expected life of 50,000 hours and comes with a 5-Year warranty. cULus wet location classified, Energy Star.

UPC 662057878959
Color White
Certifications C UL US Listed
Length 139.7 Inch
Specification  Detailed Specifications