Lightolier - FD4R07930TE1W - 4" 13W 120V 3000K 700LM 90CRI FD Series Round Flat Downlight with Triac & ELV Dimming, White

CAD$24.68

Product code: LCLFD4R07930TE1W

Manufacturer: Philips

Brand: Lightolier

Part Number: FD4R07930TE1W

  Limited quantity: 5414 In Stock

Details

Philips Lightolier LED flat downlight provides an easy and quick downlight solution without the traditional frame and reflector. Perfect for installation in existing ceilings or new construction with the benefits of energy saving LED technology.

BENEFITS:

• Perfect for shallow ceiling plenum or use under a joist.
• Detachable junction box and spring clips make installation quick and easy
• Extension cables available for remote mounting flexibility.
• Junction box can clip to the luminaire

UPC 190096016129
Color White
Wattage 13
Voltage 120
Amperage 0.13
Temp in K 3000
Lumens 700
Specification  Detailed Specifications