Lightolier - LCLKIT1050RND93 - 120V 900L 3500K Lytecaster® Xceed LED Downlight, Chrome Trim

CAD$ 254.10 CAD$ 99.97

Product code: LCLKIT1050RND935LCDP

Manufacturer: Philips

Brand: Lightolier

Part Number: LCLKIT1050RND93

 Available from Manufacturer

Details

Description Xceed LED Redefining Lighting Sustainability Beyond Green was just the beginning… In 2008, the first generation of Xceed luminaires broke new ground with highly cost effective CFL downlights. But today architects and lighting design professionals are able to redefine lighting sustainability with Xceed LED. Its long-life LED source delivers fast, investment smart returns, featuring a payback of less than 2 years! Discover all Xceed LED has to offer, including exceptional energy efficiency, mounting simplicity and over-all value

Certifications cULus Listed
Warranty 5 ye
Material Housing: .026" (#23ga.) Galvanized Steel
Length 356 Inch
Width 610 Inch
Voltage 120
Temp in K 3500
Lumens 900
Specification  Detailed Specifications