View as
  1. Intermatic - K4221C
    Product Code: INTK4221C

    The 120 V 50/60 Hz. 1800 Watt "T" Swivel Mounting The K4200 Series Photo Controls feature stern and swivel mounting, with thermal-type controls. Thermal-type photo controls, which are available in single or multi-voltage models, provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headl...

    Learn More

      In Stock in Gescan

    CAD$20.42
  2. Intermatic - K4121C
    Product Code: INTK4121C

    The 120 V 50/60 Hz. 1800 Watt "T" Stem Mounting The K4100 & K4400 Series Photo Controls feature stem mounting, thermal-type, controls with single and multi-voltage models. Thermal-type photo controls provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights, and lighting. The ...

    Learn More

      In Stock in Gescan

    CAD$18.54
  3. Intermatic - K4321C
    Product Code: INTK4321C

    The 120V 50/60Hz 1800W "T" NEMA3R WALPLT FIX The K4000 Series Fixed Position Mounting Photo Controls are thermal-type photo controls that fit into a standard outlet box, post lamp, or wall pack. The photo controls provide dusk-to-dawn lighting control, along with a delay action, which eliminates loads switching OFF due to car headlights a...

    Learn More

      In Stock in Gescan

    CAD$24.18
  4. Intermatic - K4021C
    Product Code: INTK4021C

    The 120V 50/60Hz 1800W "T" FIX MOUNT The K4000 Series Fixed Position Mounting Photo Controls are thermal-type photo controls that fit into a standard outlet box, post lamp, or wall pack. The photo controls provide dusk-to-dawn lighting control, along with a delay action, which eliminates loads switching OFF due to car headlights and light...

    Learn More

      In Stock in Gescan

    CAD$17.84
  5. Intermatic - LC4521C
    Product Code: INTLC4521C

    The 120V 50/60Hz 1000 WATT "T" LOCKING TYPE The LC4500 Series Photo Controls feature low cost locking-type mounting, and thermal-type controls for street lighting and other applications requiring a twist and lock type plug connection. Thermal-type photo controls provide dusk-to-dawn lighting control and a delay action, which eliminates lo...

    Learn More

      In Stock in Gescan

    CAD$15.90
  6. Intermatic - LC4527
    Product Code: INTLC4527

    The Photo Control - Thermal Type, Twist-Lock Mounting, 347 VAC, 15 A The LC4500 Series Photo Controls feature low cost locking-type mounting, and thermal-type controls for street lighting and other applications requiring a twist and lock type plug connection. Thermal-type photo controls provide dusk-to-dawn lighting control and a delay action, whic...

    Learn More

     Available from Manufacturer

    CAD$26.85
  7. Intermatic - LC2000
    Product Code: INTLC2000

    The LC2000 Photo Control is a low cost relay-type with locking-type mounting that has a heavy-duty relay designed for long life switching.

    Learn More

     Out of Stock

    CAD$12.73
View as