RAB - 007859 - 100W 120V Incandescent Weather Proof Ceiling Mount Fitter w/Glass/Guard, Junction Box

CAD$74.89

Product code: DESVAKS100CG

Manufacturer: RAB

Part Number: 007859

  In Stock in Gescan

Details

The VAKS100CG fixture is weather proof rated for use indoors and outdoors. Great for use in industrial applications or for residential and commercial applications where you want an industrial look with a bit of flair with a painted finish and coloured glass. • Family consists of VAKS -100CG (Complete Unit with globe, guard and fitter), VAKS-• 100 (With clear globe but no Guard), VAKS-1 (Fitter Only) • Precision die cast fitter. • Standard unit comes with clear globe. • Die cast threaded guard with set screw for locking guard in place. • Cast zinc junction box with 3 plugs 1/2? NPT (3/4? NPT also available) ground screw and cork gasket. • Porcelain medium base socket with nickel-plated screw shell. • Standard finish is raw. Also available with a powder coat paint finish. • Lamp not included.

Application(how its used) Great for use in industrial applications or for residential and commercial applications where you want an industrial look
Material Die Cast Zinc
Diameter 4.13 in
Height 7.35 in
Width 4.16 in
Wattage 100
Voltage 120
Specification  Detailed Specifications