RAB - 007917 - 100W 120V Incandescent Weather Proof Wall Mount Fixture

CAD$82.38

Product code: DESVBKS100CG

Manufacturer: RAB

Part Number: 007917

  In Stock in Gescan

Details

The VBKS100CG fixture is weather proof rated for use indoors and outdoors. Great for use in industrial applications or for residential and commercial applications where you want an industrial look with a bit of flair with a painted finish and coloured glass. • Family consists of VBKS -100CG (Complete Unit with globe, guard and fitter), VBKS-• 100 (With clear globe but no Guard), VBKS-1 (Fitter Only) • Precision die cast fitter. • Cast zinc box with 3 plugs 1/2? NPT (3/4? NPT also available), ground screw and cork gasket. • Porcelain medium base socket with nickel-plated screw shell. • Standard finish is raw. Also available with a powder coat paint finish. • Clear glass globe is standard. Optional coloured glass is available. • Die cast threaded guard with set screw for locking guard in place. • Lamp not included.

Special Features Weather Proof
Certifications CSA certified
Application(how its used) Great for use in industrial applications or for residential and commercial applications
Material Die-Cast Zinc
Diameter 4.125 in
Height 9.625 in
Width 7.125 in
Wattage 100
Voltage 120
Specification  Detailed Specifications