RAB - 007920 - 200W 120V 3-Plugs 1/2” NPT VBKS200 Series Weatherproof No Guard Incandescent Fixture, Clear Glass

CAD$85.75

Product code: DESVBKS200

Manufacturer: RAB

Part Number: 007920

 Available from Manufacturer

Details

The VBKS200 fixture is weather proof rated for use indoors and outdoors. Great for use in industrial applications or for residential and commercial applications where you want an industrial look. The VBKS200 is also available with a powder coat paint finish. BOX Cast zinc with 3 plugs 1/2” npt (also available with 3/4” npt), ground screw and cork gasket. FITTER:Threaded die cast with cork gaskets. SOCKET:Porcelain, medium base, 4KV pulse rated socket with a nickle-plated screw shell and a spring-loaded centre contact. GLOBE:Standard unit comes with clear globe, also available are clear prismatic, frosted and coloured globes. There are two types of coloured globes available. The GL glass is painted on the inside. The second type of glass is the RGL series, which has a more brilliant colour. This is achieved by having the colour added while the glass is being made. Both types of glass are available in the following colours amber, blue, green, red and white. MAXIMUM WATTAGE:200 watt incandescent. LAMP:Not included. APPROVAL:CSA FINISH:Standard finish is raw. Also available are units painted with a polyester powder coat finish. Some of the most common colours are black, red, white and blue. For other colours please consult factory.

Color Clear
Material Cast zinc
Diameter 4.25 in
Length 11.62 in
Wattage 200
Voltage 120
Specification  Detailed Specifications