RAB - 007921 - 200W 120V Incandescent Weather Proof Wall Mount Fitter w/ Cast-Guard, Junction Box-Large

CAD$123.71

Product code: DESVBKS200CG

Manufacturer: RAB

Part Number: 007921

  In Stock in Gescan

Details

The VBKS200CG fixture is weather proof rated for use indoors and outdoors. Great for use in industrial applications or for residential and commercial applications where you want an industrial look with a bit of flair with a painted finish and coloured glass. • Family consists of VBKS -200CG (Complete Unit with globe, guard and fitter), VBKS-• 200 (With clear globe but no Guard), VBKS-2 (Fitter Only) • Precision die cast fitter. • Standard unit comes with clear globe. • Die cast threaded guard with set screw for locking guard in place. • Cast zinc box with 3 plugs 1/2? NPT (3/4? NPT also available), ground screw and cork gasket. • Porcelain medium base socket with nickel-plated screw shell. • Standard finish is raw. Also available with a powder coat paint finish. • Lamp not included.

Application(how its used) Great for use in industrial applications or for residential and commercial applications where you want an industrial look.
Material Die-Cast Zinc
Diameter 5.50 in
Height 12.38 in
Length 6.25 in
Wattage 200
Voltage 120
Specification  Detailed Specifications