RAB - 008322 - 2x150W 120V Twin Head Flood Holder, Black

CAD$52.39

Product code: DESHRB2

Manufacturer: RAB

Part Number: 008322

  In Stock in Gescan

Details

The HR-2 is a rugged deluxe full cup PAR38 incandescent flood holder with mounting cover, rated up to 150 watts. The HR-1 is made from die cast aluminum. Ideal for use on sides of buildings to provide perimeter lighting. Can also be used with RAB Design outdoor Sensors. • Die-cast aluminum with durable powder coat paint finish. • Heavy-duty mounting arm with internal O-ring, locking teeth and stainless steel screw. • Easy grip locknut matches fixture finish and can be adjusted. • Medium base socket with nickel-plated screw shell. • Takes a PAR 38 lamp. • Lamp not included.

Color Black
Application(how its used) Ideal for use on sides of buildings to provide perimeter lighting
Material Die cast aluminum
Diameter 5.38 in
Wattage 150
Voltage 120
Specification  Detailed Specifications