RAB - 008380 - 150W 120V PAR38 RAB® Design Single Head Flood, Silver/Grey
Details
Product Information Single Head Flood -Die-cast aluminum with durable powder coat paint finish. -Fully adjustable with serrated teeth for locking in place. 1/2" NPS threaded arm with locking nut. -Mounts to standard covers. -Medium base porcelain socket. 150W Max. Par38 lamp. -Lamp not included.
UNSPSC | 39111800 |
---|---|
Material | Die-cast Aluminum |
Wattage | 150 |
Voltage | 120 | Specification | Detailed Specifications |