RAB - 008599 - 100W 120V Incandescent Decorative Wall Mount Fitter w/Glass Cylinder Lens, Hammertone Grey

CAD$39.36

Product code: DESRWG100

Manufacturer: RAB

Part Number: 008599

  In Stock in Gescan

Details

The RWG100 is a wall mount incandescent fixture available with a glass or polycarbonate cylindrical globe. The fitter is made of cast aluminum with a powder coat paint finish. Ideal for use indoors and outdoor entryways. • Die cast aluminum fitter that mounts to a standard junction box with a universal mounting bracket. • Durable powder coat paint finish. • Threaded white glass ball globe. • Medium base porcelain socket with nickel-plated screw shell. • Lamp not included.

Color Gray
UNSPSC 39111525
Special Features Weather-proof
Application(how its used) Ideal for use indoors and outdoors for entry ways.
Diameter 4.5 in
Height 7.06 in
Length 6.25 in
Width 4.56 in
Wattage 100
Voltage 120
Specification  Detailed Specifications