RAB - 008608 - 75W 120V Incandescent Decorative Wall Mount Fitter w/LEXAN Cylinder Lens, Hammertone Grey

CAD$65.79

Product code: DESRWP100

Manufacturer: RAB

Part Number: 008608

 Available from Manufacturer

Details

The RWP100 is a wall mount incandescent fixture available with a glass or polycarbonate cylindrical globe. The fitter is made of cast aluminum with a powder coat paint finish. Ideal for use indoors and outdoor entryways. • Die cast aluminum fitter that mounts to a standard junction box with a universal mounting bracket. • Durable powder coat paint finish. • Threaded white polycarbonate globe. • Medium base porcelain socket with nickel-plated screw shell. • Lamp not included.

Color Gray
UNSPSC 39111525
Special Features weather-proof
Application(how its used) Ideal for use indoors and outdoors for entry ways.
Material LEXAN Globe, Polycarbonate Globe, Die Cast Aluminum Fitter
Diameter 4.5 in
Height 7.06 in
Length 6.25 in
Width 6.25 in
Wattage 75
Voltage 120
Specification  Detailed Specifications