RAB - 022428 - 1/2” NPS 2" Diameter 150W 120V PAR38 E26 Single Head Flood Projector, White

CAD$4.51

Product code: DESR100W

Manufacturer: RAB

Part Number: 022428

  In Stock in Gescan

Details

HOUSING Die cast aluminum with a powder coat paint finish. SOCKET Medium base porcelain socket. SWIVEL Fully adjustable with serrated teeth for locking in place. 1/2” NPS threaded arm with locking nut. Mounts to standard covers. GASKET Silicone gasket. LAMP Not included. FINISH All units have a powder coat paint finish. Standard colours are Silver/Grey, Black, Architectural Bronze and White. Custom colours are available, Please consult factory. ACCESSORIES The following accessories are ordered separately. DC100 and DC103 cover and any outdoor sensor from Rab Design. APPROVAL cULus

Color White
Material Die cast aluminum
Diameter 2 in
Wattage 150
Voltage 120
Specification  Detailed Specifications