RAB - 094248 - 70W 120/347V E26 RAB® Design Metal Halide Projector Miniflood, Bronze

CAD$243.95

Product code: DESMF70MH

Manufacturer: RAB

Part Number: 094248

  Limited quantity: 6 In Stock

Details

The Miniflood is a rugged cast aluminum flood light with 1/2” NPT knuckle mount with lockable, serrated pivot and rotation joint. Great for security lighting, storage areas and sign lighting. HOUSING: Precision die cast aluminum with 1/2” NPT locking swivel arm. Housing and arm have a powder coat paint finish. REFLECTOR: Anodized aluminum. LENS FRAME: Precision die cast aluminum with a continuous silicone gasket. Bottom hinged for ease of lamp replacement. Lens frame is held in place with three stainless steel screws. LENS: Clear tempered glass with a silicone gasket. BALLAST: High Pressure sodium ballasts are available as 120 volts Normal Power Factor, High Power Factor and Tri-Tap 120/277/347 volts, in the following wattage 50, 70, 100 and 150. All Metal Halide ballasts are Tri-Tap 120/277/347 in the following wattage 50, 70, 100, 150 and 175. LAMP: All units come complete with lamp.

Color Bronze
Length 247.65 Inch
Width 247.65 Inch
Wattage 70
Voltage 120
Specification  Detailed Specifications