RAB - 95323 - Fixture wall HPS 70W 120V 4000K with PC bronze

CAD$90.02

Product code: DESWL70HPS

Manufacturer: RAB

Part Number: 95323

 Out of Stock

Details

Constructed with durable polycarbonate housing, the High Pressure Sodium Wall Pack is ideal for security lighting above entryways, stairwells and pedestrian areas. the are made from durable polycarbonate with clear prismatic pattern that offers glare free light. All High Pressure Sodium ballasts are 120V normal power factor. Compact fluorescent ballasts are 120 - 277 or 347 volts electronic rated to -30°C. It has medium base socket 4KV pulse-rated socket with a nickle-plated screw shell and a spring-loaded centercontact.

Material Molded Plastic
Specification  Detailed Specifications