RAB - 99066 - 20W 120/277V WLR LED Wall Lite Round, Bronze

CAD$112.12

Product code: DESWLRLEDA5KBRZPC

Manufacturer: RAB

Part Number: 99066

 Out of Stock

Details

Constructed with durable polycarbonate housing with Bronze finish, the Wall lite is ideal for security lighting above entryways, stairwells and pedestrian areas. The lens is made from durable polycarbonate with prismatic patterns that offers glare free light. All High Pressure Sodium ballasts are 120V normal power factor. Compact fluorescent ballasts are 120 - 277 or 347 volts electronic rated to -30°C. It has medium base socket 4KV pulse-rated socket with a nickle-plated screw shell and a spring-loaded centre contact.

UPC 61184990662
Color Bronze
Certifications CULus approved
Application(how its used) General lighting application
Material Die cast aluminum mounting plate, Durable Polycarbonate housing
Height 11.02 in
Width 6.89 in
Wattage 20
Voltage 120
Specification  Detailed Specifications