RAB - DVAKS100CG - 100W 120V Ceiling Mount Weather Proof Fixture w/Glass/Guard

CAD$49.67

Product code: DESDVAKS100CG

Manufacturer: RAB

Part Number: DVAKS100CG

  In Stock in Gescan

Details

The DVAKS100CG is a versatile weather proof fixture for ceiling mounting with a natural aluminum finish. The DVAKS100CG is made of die cast aluminum. Ideal for industrial and commercial applications. • Threaded, precision die-cast aluminum fitter with a silicone gasket between wiring box and the fitter. • Precision die-cast aluminum box with four 1/2? NPT plugs installed and one open 1/2" threaded conduit opening on the top. • Porcelain medium base socket with nickel-plated screw shell. • Clear glass with threaded neck. • Threaded die-cast aluminum guard with a set screw for locking guard in place. • Replacement glass is GL100. • Lamp not included.

UPC 061184992079
Color Clear
Special Features Weather-proof
Certifications CSA certified
Application(how its used) Industrial and commercial applications
Material Die-Cast Aluminum
Diameter 4.125 in
Height 9 in
Width 5.375 in
Wattage 100
Voltage 120
Specification  Detailed Specifications