RAB - FW4-2T8-120V - 120V FW4-2T8 Wet Location Fluorescent Fixture

CAD$99.11

Product code: DESFW42T8120V

Manufacturer: RAB

Part Number: FW4-2T8-120V

  In Stock in Gescan

Details

The FW4-2T8 Wet Location Fluorescent is designed for rough service and wet location applications. It is ideal for tunnels, canopies, shipping docks, refrigerated areas or any non-hazardous environment that requires a wet location listing. Each unit is shipped with spare lens clips. Everybox has a template for ease of marking for a faster installation. Its housing and lens are constructed from UV stabilized polycarbonate while the reflector is made of aluminum tethered to the housing for ease of installation. All hardware is rustproof. cULus approved.

UPC 611849805024
Color White
Special Features Rust Proof
Installation For ceiling, surface or pendant mounting
Certifications cULus listed
Application(how its used) Ideal for tunnels, canopies, shipping docks, refrigerated areas or any non-hazardous environment that requires a wet location listing.
Material Polycarbonate Housing and Lens
Length 50.5 in
Width 6.63 in
Voltage 120
Specification  Detailed Specifications