RAB - HL500Q-BZ - 500W RAB® Design Quartz Flood Lighting, Bronze

CAD$20.32

Product code: DESHL500QBZ

Manufacturer: RAB

Part Number: HL500Q-BZ

  Limited quantity: 2 In Stock

Details

The HL500Q is a general use security quartz flood. Ideal for use on houses, barns, small commercial properties and cottages. For outdoor use only. -Die cast aluminum housing with heat fins on the back for heat dissipation. Durable powder coat paint finish. -Hinged door frame with stainless steel clips. -Thick tempered glass lens with one piece molded high temperature silicone gasket. -Semi-specular anodized aluminum reflector. -Double-ended porcelain RSC base sockets with spring loaded center contacts. -Comes complete with 500W T3 130V quartz lamp. -1/2" threaded NPS swivel arm with lock nut. Fits all standard mounting plates.

UNSPSC 39111611
Material Die-cast Aluminum
Length 8-7/8 in
Width 4 in
Wattage 500
Voltage 120
Specification  Detailed Specifications