RC Lighting - FFLED18 RCL - 18W 5000K 120/277V LED Flood Light Fixture, Bronze

CAD$302.29

Product code: RCLFFLED18

Manufacturer: RC Lighting

Part Number: FFLED18 RCL

 Out of Stock

Details

Features: - Ultra efficient LED and optical design - Replaces 70W MH floodlights - 100,000 hour life based on LM-80 tests - NEMA type - 7H x 6V - Air-flow technology heatsink - 5-year warranty

Color Bronze
Special Features Polyester Powder Coating Finish
Certifications UL Listed, California Title 24 Compliant,DLC Listed, cUL Listed
Application(how its used) Replacement lens and door frame kit for FFLED18.
Warranty 5 Years
Material Die-cast aluminum
Height 7.000"
Length 219.075 Inch
Width 8.625"
Wattage 18
Voltage 277
Temp in K 5000
Lumens 1681
Specification  Detailed Specifications