RC Lighting - FFLED39 RCL - 39W 5000K 120/277V LED Flood Light Fixture, Bronze

CAD$444.31

Product code: RCLFFLED39

Manufacturer: RC Lighting

Part Number: FFLED39 RCL

 Out of Stock

Details

Ultra efficient LED and optical design Replaces 150W MH floodlights 100,000 hour life based on LM-80 tests Air-flow technology heatsink. Rectangular shaped LED floodlight designed to replace 150W Metal Halide. Patent Pending airflow technology ensures long LED and driver lifespan. Use for building facade lighting, sign lighting, LED landscape lighting and instant-on security lighting.

Color Bronze
Special Features Polyester Powder Coating finish
Certifications UL Listed, DLC Listed, cUL Listed, California Title 24 Compliant
Application(how its used) General Lighting Applications
Warranty 5 Years
Material Die-cast aluminum
Height 10.00"
Length 279 Inch
Width 11.000"
Wattage 39
Voltage 277
Temp in K 5000
Lumens 4596
Specification  Detailed Specifications