RC Lighting - FXLED150TRCL - 150W 5000K RC Lighting FXLED Floodlight, Bronze

CAD$809.69

Product code: RCLFXLED150T

Manufacturer: RC Lighting

Part Number: FXLED150TRCL

 Out of Stock

Details

150W 5000K RC Lighting FXLED Floodlight, Bronze. Features: - 66% energy cost savings vs. HID - NEMA Type - 6H x 6V - Air-Flow technology heat dissipation - 100,000-hour LED lifespan - 5-year warranty

UPC 019813089850
Color Bronze
Special Features Polyester Powder Coating finish
Certifications cUL listed
Application(how its used) Use for general and security lighting for large areas, building facades, signs and landscapes.
Warranty 5 year warranty
Material Aluminum
Height 9.00"
Width 14.00"
Wattage 150
Voltage 120
Lumens 14440
Specification  Detailed Specifications