RC Lighting - SLEDR5 RCL - Step light LED 5W 100/240V round bronze

CAD$125.78

Product code: RCLSLEDR5

Manufacturer: RC Lighting

Part Number: SLEDR5 RCL

 Out of Stock

Details

This Round LED Step Light is Equivalent to 13 watt CFL or 40 watt incandescent. Designed for use in steps, decks, landscape and entries. Based on IES LM-80 results and TM-21 calculations, this step light has a LED lifespan of 100,000 hours. .It features superior heat sinking with die cast aluminum housing. Meets ADA requirements.cUL listed, suitable for wet locations. Suitable for mounting within 4ft. of the ground.Suitable for use in 40°C (104°F) ambient temperatures.

UPC 019813826035
Certifications C UL Listed
Material Aluminum
Diameter 127 Inch
Lumens 213
Specification  Detailed Specifications