RC Lighting - SLIM12 RCL - 12W 5100K 67CRI 1531L 120V-277V Full Cutoff Fully Shielded LED Wallpack, Bronze

CAD$212.11

Product code: RCLSLIM12RCL

Manufacturer: RC Lighting

Part Number: SLIM12 RCL

 Out of Stock

Details

This 12W LED Slim Wallpack delivers high output, high efficiency light with a design that covers the footprint of most traditional wallpacks. It has superior heat sinking with internal Air-Flow fins.Based on IES LM-80 results and TM-21 calculations, it has a LED life span of 100,000 hours. This full cutoff, fully shielded LED wallpack can be used as a downlight or uplight . It has contractor friendly features for easy installation. DLC approved. cUL listed, suitable for wet locations. Suitable for mounting within 1.2m (4ft) of the ground. Suitable for use in 40°C (104°F) ambient temperatures.

Color Bronze
Certifications C UL Listed
Material Aluminum
Height 8.74016 in
Width 6.49606 in
Wattage 12
Voltage 120
Temp in K 5100
Lumens 1531
Specification  Detailed Specifications