RC Lighting - SLIM18 RCL - 18W 5100K 67CRI 2096L 120V-277V Full Cutoff Fully Shielded LED Wallpack, Bronze

CAD$276.66

Product code: RCLSLIM18RCL

Manufacturer: RC Lighting

Part Number: SLIM18 RCL

  Limited quantity: 1 In Stock

Details

This 18W LED Slim Wallpack delivers high output, high efficiency light with a design that covers the footprint of most traditional wallpacks. It has superior heat sinking with internal Air-Flow fins.Based on IES LM-80 results and TM-21 calculations, it has a LED life span of 100,000 hours. This full cutoff, fully shielded LED wallpack can be used as a downlight or uplight . It has contractor friendly features for easy installation. DLC approved. cUL listed, suitable for wet locations. Suitable for mounting within 1.2m (4ft) of the ground. Suitable for use in 40°C (104°F) ambient temperatures.

Color Bronze
Certifications C UL Listed
Material Aluminum
Height 8.7401 in
Width 6.49606 in
Wattage 18
Temp in K 5100
Lumens 2096
Specification  Detailed Specifications