RC Lighting - SLIM26 RCL - 26W 5100K 120/277V LED Low Profile Wall Pack, Bronze
Details
This 26W LED Slim Wallpack delivers high output, high efficiency light with a design that covers the footprint of most traditional wallpacks. It has superior heat sinking with internal Air-Flow fins.Based on IES LM-80 results and TM-21 calculations, it has a LED life span of 100,000 hours. This full cutoff, fully shielded LED wallpack can be used as a downlight or uplight . It has contractor friendly features for easy installation. DLC approved. cUL listed, suitable for wet locations. Suitable for mounting within 1.2m (4ft) of the ground. Suitable for use in 40°C (104°F) ambient temperatures.
Color | Bronze |
---|---|
Special Features | Polyester Powder Coating |
Installation | Heavy-duty mounting bracket with hinged housing for easy installation. |
Certifications | C UL Listed, DLC Listed, ADA Compliant, California Title 24 Compliant |
Warranty | 5-Year Warranty |
Material | Die Cast Aluminum |
Height | 8.7402 in |
Width | 6.496 in |
Wattage | 26 |
Voltage | 120 |
Temp in K | 5100 |
Lumens | 2849 | Specification | Detailed Specifications |