RC Lighting - WPLED13 RCL - Wall pack LED 13W 120V bronze

CAD$250.84

Product code: RCLWPLED13

Manufacturer: RC Lighting

Part Number: WPLED13 RCL

  Limited quantity: 5 In Stock

Details

This 13 Watt LED Wallpack features high performance LED light engine and superior heat sinking with die cast aluminum housing & external fins. It can replace 100 watt metal halide wallpack and can deliver 70% of its initial lumens at 100,000 hours of operation. cUL listed, suitable for Wet Locations as a Downlight. Suitable for Damp Locations as an uplight. Wall Mount only. Suitable for Mounting within 4ft. of ground. Suitable for use in 50°C (122°F) ambient temperatures. This wallpack comes with a 5 year manufacturer's warranty.

Color Bronze
Certifications C UL Listed
Warranty 5 Years
Material Die-cast aluminum
Height 60.325 Inch
Width 120.65 Inch
Voltage 100
Lumens 1064
Specification  Detailed Specifications