RC Lighting - WPLED20 RCL - 20W 5000K 120/277V LED Wallpack, Bronze

CAD$274.82

Product code: RCLWPLED20

Manufacturer: RC Lighting

Part Number: WPLED20 RCL

 Out of Stock

Details

This Ultra-high efficiency 20 Watt wallpack is constructed from precision die cast aluminum housing, lens frame andmounting plate. It features integral cast aluminum mounting pad and external fins for optimal heat sinking to ensure cool operation with maximum LED life and light output. This wallpack replaces 150 watt MH wallpacks. cUL listed, it is suitable for wet locations. Suitable for mounting within 1.2m (4ft) of the ground. It comes with a 5 Year manufacturer's warranty.

UPC 19813811239
Color Bronze
Special Features Polyester Powder Coating Finish
Installation Junction Box with 5 Conduit Entry Points and Threaded Plugs for surface mounting plus Cover Plate for mounting over 4" recessed junction box included with WPLED20 RCL.
Certifications cUL Listed
Warranty 5 Years
Material Die-Cast Aluminum
Height 10.75 in
Width 9.5 in
Wattage 20
Voltage 100
Temp in K 5000
Lumens 1401
Specification  Detailed Specifications