RC Lighting - WPLED26 RCL - 26W 5000K 120/277V LED Wallpack, Bronze
Details
This 26 Watt LED Wallpack features a high performance LED light engine and superior heat sinking with die cast aluminum housing and external fins.It is designed for cool operation, most efficient output and maximum LED life by minimizing LED junction temperature. This LED wallpack maintains 70% of initial lumens at 100,000 hours and can be used to replace 100 watt metal halide wallpacks. It has weatherproof high temperature silicone gaskets. cUL listed, Suitable for wet locations. Suitable for mounting within 1.2m (4ft) of the ground.Suitable for use in 40°C ambient temperatures.It comes with a 5 Year manufacturer's warranty.
UPC | 19813826790 |
---|---|
Color | Bronze |
Certifications | C UL Listed, DLC Listed, California Title 24 compliant |
Warranty | 5 Years |
Material | Die-cast aluminum |
Width | 120.65 mm |
Wattage | 26 |
Voltage | 100 |
Temp in K | 5000 |
Lumens | 2662 | Specification | Detailed Specifications |