RC Lighting - WPLED52 - 52W 5000K 120/277V LED Wallpack, Bronze

CAD$514.59

Product code: RCLWPLED52

Manufacturer: RC Lighting

Part Number: WPLED52

  Limited quantity: 6 In Stock

Details

This 52 Watt LED Wallpack replaces 250 watt metal halide wall packs. It features superior heat sinking with precision die cast aluminum housing and external fins. Based on IES LM-80 results and TM-21 calculations, this wall pack has a LED lifespan of 100,000-hours.LED color temperature is warrantied to shift no more than 200K in CCT over a 5 year period. cUL listed , suitable for wet locations. Suitable for use in 40°C ambient temperatures. It comes with a 5 year manufacturer's warranty.

Color Bronze
Special Features Polyester Powder Coating finish
Installation Die-cast aluminum wall bracket with (5) 1/2" conduit openings with plugs. Two-piece bracket with tether for ease of installation and wiring.
Certifications C UL Listed, DLC Listed, California Title 24 compliant
Warranty 5 Years
Material lens frame., Precision die cast aluminum housing
Height 3 7/8 in
Width 10.25 in
Wattage 52
Voltage 100
Temp in K 5000
Lumens 5896
Specification  Detailed Specifications