RC Lighting - WPLED5RCL - Wall pack LED 5W 120V bronze

CAD$145.71

Product code: RCLWPLED5

Manufacturer: RC Lighting

Part Number: WPLED5RCL

 Out of Stock

Details

This 5 Watt LED Wallpack features high performance LED light engine and superior heat sinking with die cast aluminum housing & external fins.It has integral cast aluminum mounting pad for optimum heat sinking to ensure cool operation with maximum LED life and light output. This wallpack replaces 13W CFL or 60W Incandescent and maintains 70% of initial lumens at 100,000 hours based on IES LM-80 results and TM-21 calculations. cUL listed, suitable for wet locations in downlight position only. Suitable for mounting within 1.2m (4ft) of the ground. Also suitable for use in 40°C ambient temperatures. It comes with a 5 Year manufacturer's warranty.

Certifications C UL Listed
Material Aluminum
Height 127 Inch
Width 127 Inch
Lumens 196
Specification  Detailed Specifications