RC Lighting - WPLEDC104N/347 RCL - 104W 4000K 82CRI 9842L 120V/277V High Performance LED Wallpack, Bronze

CAD$911.13

Product code: RCLWPLEDC104N347RCL

Manufacturer: RC Lighting

Part Number: WPLEDC104N/347 RCL

  Limited quantity: 1 In Stock

Details

Features: • High performance LED light engine ?• Maintains 70% of initial lumens at 100,000 hours ?• Weatherproof high temperature silicone gaskets ?• Superior heat sinking with die cast aluminum housing and external fins ?• Replaces 400W MH ?• 100 up to 277 Volts ?• 5-year warranty

Color Bronze
Certifications C UL Listed
Material Aluminum
Height 12.126 in
Width 17.0079 in
Wattage 104
Voltage 120
Temp in K 4000
Lumens 9842
Specification  Detailed Specifications