RC Lighting - WPLEDC104N RCL - Wall pack LED 104W 120/277V bronze

CAD$837.36

Product code: RCLWPLEDC104NRCL

Manufacturer: RC Lighting

Part Number: WPLEDC104N RCL

  Limited quantity: 6 In Stock

Details

This 104W 120V LED Wallpack is designed to replace 400W metal halide while using 75% less energy. It has high performance LED light engine and maintains 70% of initial lumens at 100,000 hours. Thie LED wallpack features weatherproof high temperature silicone gaskets and superior heat sinking with die cast aluminum housing & external fins. cUL Listed, suitable for wet locations as Uplight and Downlight Wall Mount Only. Suitable for use in 40°C (104°F) ambient temperatures.It comes with a 5-year warranty.

Certifications C UL Listed
Material Aluminum
Height 308 Inch
Width 432 Inch
Lumens 8902
Specification  Detailed Specifications