Satco - 65-267 - 20W 120V 4000K 2669LM LED Small Wall Pack with Photocell, Bronze

CAD$ 54.97 CAD$ 38.98

Product code: SAT65267

Manufacturer: Satco

Part Number: 65-267

  In Stock in Gescan

Details

PRODUCT FEATURES:

- Wattage: 20W
- Voltage: 100-277V
- Operating Frequency: 50/60Hz
- Finish: Bronze
- Lumen Output: 2669
- Operating Temperature: -20C (-4F) - +45C (+113F)
- Color Temperature: 4000K
- CRI: 80+
- Rated Hours: 50000
- With Photocell
- Non-Dimmable
- Safety Rated: cETLus - Wet, IP65 Rated
- RoHS Compliant
- Warranty: 5-Year

UPC 459236807318
Color Bronze
Wattage 20
Voltage 120
Temp in K 4000
Lumens 2669