Standard Products Inc. - 66711 - 11" 15W 120V 3000K 1150LM Round LED Ceiling Luminaire, White

CAD$ 52.47 CAD$ 39.98

Product code: IWACL11S215W30KRNDWHSTD

Manufacturer: Standard Products Inc.

Part Number: 66711

  In Stock in Gescan

Details

Discover Standard's LED ceiling luminaire line equipped with high quality integrated LED: they are an energy efficient solution with a life rating of 50 000 hours. This line offers a pleasant, dimmable light making a great solution for any general lighting needs. Thanks to our variety of decorative options you can enjoy direct or indirect lighting fitting seamlessly into any commercial and residential installations. PRODUCT FEATURES: - Watts (W): 15 - Colour temp. (K): 3 000 - CRI: 80 - Average life (hrs): 50 000 - Lumens (lm): 1 150 - Efficacy (LPW): 77 - Volts (V): 120 - Frequency (Hz): 60 - Power factor: >0.90 - Total harmonic distortion (THD): <20% - Ambient operating temperatures: - 20 °C to 40 °C (- 4 °F to 104 °F) - Lens type: Frosted Polycarbonate - Mounting: Junction box - Dimmer type: TRIAC dimmers / Forward phase
UPC 695496671126
Color White
Wattage 15
Voltage 120
Temp in K 3000
Lumens 1150
Specification  Detailed Specifications