Standard Products Inc. - 66714 - 14" 25W 120V 3000K 1783LM LED Traditional Ceiling Luminaire, White

CAD$ 70.43 CAD$ 51.98

Product code: IWACL14S225W30KRNDWHSTD

Manufacturer: Standard Products Inc.

Part Number: 66714

  In Stock in Gescan

Details

Discover Standard's LED ceiling luminaire line equipped with high quality integrated LEDs: they are an energy efficient solution with a life rating of over 50 000 hours. This line offers a pleasant, dimmable light making a great solution for any general lighting needs. Thanks to Standard's variety of decorative options you can enjoy direct or indirect lighting fitting seamlessly into any commercial and residential installations.

UPC 695496671430
Color White
Wattage 25
Voltage 120
Temp in K 3000
Lumens 1783
Specification  Detailed Specifications