Standard Products Inc. - 67146 - 11" 15W 120V 3000K 1176LM Round LED Ceiling Luminaire, Brushed Nickel

CAD$ 82.10 CAD$ 53.98

Product code: IWACL11S215W30KRNDBNSTD

Manufacturer: Standard Products Inc.

Part Number: 67146

  In Stock in Gescan

Details

Discover our Standard's ceiling luminaire line equipped with high quality integrated LED: they are an energy efficient solution with a life rating of 50 000 hours. This line offers a pleasant, dimmable light making a great solution for any general lighting needs. Thanks to our variety of decorative options you can enjoy direct or indirect lighting fitting seamlessly into any commercial and residential installations.

PRODUCT FEATURES:

- Watts (W): 15
- Colour temp. (K): 3 000
- CRI: 80
- Average life (hrs): 50 000
- Lumens (lm): 1 176
- Volts (V): 120

UPC 695496714618
Color Brushed Nickel
Wattage 15
Voltage 120
Temp in K 3000
Lumens 1176
Specification  Detailed Specifications