Standard Products Inc. - 67148 - 11" 25W 120V 3000K 1884LM Round Dimmable LED Ceiling Luminaire, Brushed Nickel

CAD$ 108.00 CAD$ 71.98

Product code: IWACL14S225W30KRNDBNSTD

Manufacturer: Standard Products Inc.

Part Number: 67148

  In Stock in Gescan

Details

Discover Standard's LED ceiling luminaire line equipped with high quality integrated LED: they are an energy efficient solution with a life rating of 50 000 hours. This line offers a pleasant, dimmable light making a great solution for any general lighting needs. Thanks to Standard's variety of decorative options you can enjoy direct or indirect lighting fitting seamlessly into any commercial and residential installations. PRODUCT FEATURES: - Size in. (mm): 14" (355 mm) - Shape: Round - Type: Ceiling Luminaire - Finish: Brushed Nickel - Lens material: Frosted Polycarbonate - Mounting: Junction box - Watts (W): 25 - Volts (VAC): 120 - Colour temp. (K): 3 000 - Lumen output (lm): 1 884 - Lumen per Watts (lm/W): 74 - CRI: 80 - Life L70 (h): 50 000 - Beam angle (°): 120 - THD (%): <20% - Power factor: >0.90 - Frequency (Hz): 60 - Operating temp. range: -20 °C to 45 °C (- 4 °F to 113 °F) - Dimming: TRIAC dimmers / Forward phase
UPC 695496714854
Color Brushed Nickel
Wattage 25
Voltage 120
Temp in K 3000
Lumens 1884
Specification  Detailed Specifications