Standard Products Inc. - 57336 - 6V Standard Rechargeable Battery 7.2AH
Details
SOCKETS AND ACCESSORIES / ACCESS. BATTERY / FO-02/FO-03 / 6V 6 V 7.2 Ah is a general purpose battery with 3 to 5 years in standby service or more than 400 cycles at 50 % depth of discharge in cycle service. Full particle tank formation. Delivers 100% capacity on first cycle. Immobilized electrolyte. Non-spillable, useable in any position, and maintenance free. Benefits: Rechargeable -Provides hundreds to thousands of recharge cycles (depending on depth of discharge). Extended float life -Batteries are designed for 3 to 5 years in standby applications at 25°C under JIS and Eurobat standards. Superior shelf life. Battery can be stored in excess of 12 months at 20°C. Applications: Standby use: Fire alarm and security systems. Emergency lighting equipment.
UPC | 695495733696 |
---|---|
Height | 94mm |
Length | 150mm |
Width | 34mm | Specification | Detailed Specifications |