Standard Products Inc. - 64601 - 24W 120V 3000K 2-Head LED Security Light, White
Details
LED security lights are perfect for applications such as yards, walkways, driveways, patios, parking lots and loading areas. They can easily replace traditional luminaires while offering superior performance and savings on energy consumption.
The security lights are equipped with a motion sensor allowing you to set the lights to turn ON when motion is detected during daytime or nighttime. This ensures that the area is well lit and provides added security at night.
FEATURES:
• 180° detection motion sensor
• Integrated Dusk to Dawn photocell
• Adjustable heads to direct the light where needed
UPC | 069549646018 |
---|---|
Color | White |
Wattage | 24 |
Voltage | 120 |
Temp in K | 3000 |
Lumens | 1980 | Specification | Detailed Specifications |